Abbotsford
KLN44007

KLEIN TOOLS, INC 44007 Pocket Knife 2-1/2 in L Blade AUS 8 Stainless Steel Coping

Price $95.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:44007

Description

Coping blade is AUS 8 stainless-steel hardened to 58-59 Rc. Slim and comfortable silver anodized-aluminium handle for corrosion-resistance. Reversible thumb stud provides easy, one-handed opening. Includes removable pocket or belt clip for easy access.


Coping blade is AUS 8 stainless-steel

Knife is compact and lightweight

Only 3.5-Inches (88.9 mm) closed

Weighs 3.5-Ounces

Specifications

Brand Name Klein Tools Item Name Pocket Knife
Type Lightweight, Compact, Lockback Blade Size 2-1/2 in L
Blade Material AUS 8 Stainless Steel Overall Length 6-1/8 in
Handle Color Silver Blade Type Coping
Closed Length 3-1/2 in Handle Type Slim
Handle Material Anodized Aluminum Includes Pocket Clip
UPC 092644440076

Packages

1 - UNIT - 1