Abbotsford
KLN44138

KLEIN TOOLS, INC 44138 Replacement Blade 440A Stainless Steel 2 in L

Price $26.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:44138

Description

Klein Tools has created a straight blade to use with the popular Folding Utility Knife (Cat. No. 44218). When you need a durable, general purpose knife, this stainless steel blade is the solution. The heavy-duty coping blade is held securely in the utility knife handle by a captive screw making it as secure as a fixed-blade knife.


Replacement blades for Folding Utility Knife Cat. No. 44218

Heavy-duty coping blade

Induction-hardened 440A stainless steel

Durable general-purpose blade

2-Inch blade length

3-Pack

Note: to replace blade, loosen captive screw, pull old blade straight from the handle, replace with new blade and tighten the lock screw

Patent US D808,749

Specifications

Brand Name Klein Tools Item Name Replacement Blade
Type 3-Pack, Coping Length 2 in
Width 0.06 in Thickness 0.06 in
Material 440A Stainless Steel Application General Purpose
UPC 092644441387

Packages

1 - UNIT - 1