Abbotsford
MIL48229118

MILWAUKEE ELECTRIC TOOL 48-22-9118 Blade replacement snap off precision steel 18mmx5-3/4" 10pk

Price $9.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9118

Description

Milwaukee® Precision snap-off knife blades are designed to maximize cutting performance and durability in most common jobsite materials. Milwaukee snap-off knife blades are engineered to fit Milwaukee and most standard snap-off knives.


Made in USA

Micro carbide dispersed metal delivers 2X longer life than standard carbon blades

Optimized grind angles deliver 50% sharper blade and improved cutting precision

Precision grind process removes the burr from cutting edge for cleaner cuts

Specifications

Brand Name Milwaukee Item Name Snap Blade
Type Precision Length 5-3/4 in
Width 0.13 in Thickness 0.7 in
Material Micro Carbide Metal For Use With Most Standard Snap-Off Utility Knifes
Includes Snap-Off Knife Blade Storage Case UPC 045242288656

Packages

1 - UNIT - 1