Abbotsford

KLEIN TOOLS, INC 5185 Knife Holder Pouch Leather

Price $20.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5185

Description

Leather construction. Designed for utility knives and Klein Cat. Nos. 44100 and 44105. Corners riveted and stitched for extra durability. Belt width up to 2-1/2 .


Tool Holder is designed to carry utility knives

Designed for utility knives

Slotted to fit belts up to 2-1/2-Inches (6.4 cm) wide

Slotted to fit belts up to 2-1/2-Inches (6.4 cm) wide

Measures 8.25 x 2.625 x 0.75-Inch

Specifications

Brand Name Klein Tools Item Name Knife Holder
Type Pouch Number of Pockets 1
Width 67 mm Height 210 mm
Depth 10.250 in Material Leather
For Use With 44100 and 44105 Utility Knives Application Knife Holder designed for utility knives including Klein Cat. Nos. 44100 and 44105
UPC 092644550683

Packages

1 - UNIT - 1