Abbotsford
KLN5188T

KLEIN TOOLS, INC 5188T Holder splicing knife

Price $15.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5188T

Description

Leather construction. Designed to hold Cat. No. 44200 cable-splicer's knife. Riveted and stitched for extra durability. Belt width up to 2-1/4".


Stitched and riveted leather construction for extra durability

Tunnel loop for attaching to belts up to 2-1/4-Inches (57 mm) wide

Specifications

Brand Name Klein Tools Item Name Cable Splicer Knife Holder
Type Tool Holders Number of Pockets 1
Width 1 in Height 7-1/4 in
Depth 2-1/8 in Belts Size Up to 2-1/4 in W
Material Leather For Use With No. 44200 Klein Cable Splicer's Knife
Application Designed to Hold Klein's Cable-Splicer's knife UPC 092644550737

Packages

1 - UNIT - 1