Abbotsford
KLN15502

KLEIN TOOLS, INC 1550-2 Pocket Knife 2-1/2 in L Blade Carbon Steel Straight

Price $56.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1550-2

Description

Standard spearpoint blade 2 1/2''. Screwdriver-tip blade 2 1/2''. Screwdriver-tip blade locks open.


Standard spearpoint blade 2-1/2-Inch (64 mm) long

Screwdriver-tip blade 2-1/2-Inch (64 mm) long

Screwdriver-tip blade locks open

Multi-purpose tool for everyday convenience

Handle is plastic with faux wood grain

Only 3.75-Inches (95.3 mm) closed

Blade is constructed of high quality carbon steel

Specifications

Brand Name Klein Tools Item Name Pocket Knife
Type Multi-Blade, Folding Blade Size 2-1/2 in L
Blade Material Carbon Steel Overall Length 6.625 in
Blade Positions 2 Blade Type Straight
Closed Length 3-3/4 in Handle Material Faux Wood Grain,Plastic
Application Pocket knife that is small, portable, and includes interchangable blades for use when necessary. UPC 092644442025

Packages

1 - UNIT - 1