Abbotsford
KLN15506

KLEIN TOOLS, INC 1550-6 3 Blade Pocket Knife with Screwdriver 2-3/8 in, 2-1/2 in L Blade Carbon Steel Curved Sheepfoot, Standard Spearpoint, Straight

Price $73.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1550-6

Description

Curved-sheepfoot skinning blade 2 3/8". Standard spearpoint blade 2 1/2". Screwdriver-tip blade 2 1/2". Screwdriver blade locks open.


Curved-sheepfoot skinning blade to 2-3/8-Inch (60 mm) long

Standard spearpoint blade to 2-1/2-Inch (64 mm) long

Screwdriver-tip blade to 2-1/2-Inch (64 mm) long

Screwdriver blade locks open

Plastic with faux wood grain handle

Compact 3.75-Inch (95.3 mm) closed

Blades are constructed from durable carbon steel

Specifications

Brand Name Klein Tools Item Name 3 Blade Pocket Knife with Screwdriver
Type Lockable, Multi-Blade, Foldable Blade Size 2-3/8 in, 2-1/2 in L
Blade Material Carbon Steel Overall Length 6-1/2 in
Handle Color Black Blade Type Curved Sheepfoot, Standard Spearpoint, Straight
Closed Length 3-3/4 in Handle Type Textured
Handle Material Plastic Application For Cutting
UPC 092644442063

Packages

1 - UNIT - 1