Abbotsford
KLN44005C

KLEIN TOOLS 44005C Hawkbill Lockback Knife with Clip

Price $79.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44005C

Description

This general purpose knife is a great addition to your tool box or utility drawer. Easily opens with one hand. The stainless steel blade is hardened for safety and durability. The nylon handle will take the stand up to the harshest job sites.


Reversible thumb stud provides easy one-handed opening, and lockback secures knife open

Convenient low-carry pocket/belt clip

Specifications

Brand Name Klein Tools Item Name Lockback Knife with Clip
Type Compact Blade Size 2.625 in L x 0.1 in T
Blade Material AUS8 Stainless Steel Overall Length 6-3/4 in
Handle Color Black Blade Type Hawkbill
Overall Width 0.813 in Overall Depth 1.5 in Open, 1.906 in Closed
Closed Length 4.203 in Handle Type Lightweight
Handle Material Nylon Standards California Proposition 65 Warning
Application For General Purpose, Skinning UPC 092644441066

Packages

1 - UNIT - 1