Abbotsford
KLN44005R

KLEIN TOOLS, INC 44005R Pocket Knife 2-5/8 in L Blade AUS 8 Stainless Steel Hawkbill Rounded Tip, Coping

Price $102.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:44005R

Description

Blade is AUS8 stainless hardened to 58-59 Rc. Premium quality blade offers superior edge holding. Impact-resistant nylon resin handle with rubber insert. Reversible thumb stud provides easy one-handed opening.


AUS8 stainless steel hawkbill blade with rounded tip for safety

Specifications

Brand Name Klein Tools Item Name Pocket Knife
Type Lightweight, Compact, Lockback Blade Size 2-5/8 in L
Blade Material AUS 8 Stainless Steel Overall Length 6-3/4 in
Handle Color Black Blade Type Hawkbill Rounded Tip, Coping
Overall Width 0.813 in Overall Depth 1-1/2 in Open, 1.906 in Closed
Closed Length 4.203 in Handle Material Nylon Resin
Application For General Purpose, Skinning UPC 092644440557

Packages

1 - UNIT - 1