Abbotsford
KLN44056D

KLEIN TOOLS, INC 44056D ELECTRICIAN POCKET KNIFE W DRIVER

Price $40.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:44056D

Description

Klein Tools' Electrician's Pocket Knife with Driver combines the tools an electrician needs to complete the job. The folding sheepsfoot blade locks in place for secure use, while the wire stripping notch makes electrical tasks faster and more efficient. The driver locks at 90-Degree or 180-Degree angles and features a removable 1/4-Inch Slotted and #2 Phillips bit to enhance versatility. Its slim, deep-carry pocket clip design and integrated bottle opener effortlessly fit into pockets.


Pocket knife with sheepsfoot blade features thumb hole for easy opening and wire bending hole for electrical work

Driver locks at 90-Degrees or 180-Degrees and features a removable 1/4-Inch Slotted and #2 Phillips bit

Wire-stripping notch strips common wire sizes including 12 and 14 AWG solid wire and 14 and 16 AWG stranded wire

Intuitive crossbar lock for opening and closing the blade

Effortlessly fits into tool pouches and pockets, enhanced by a deep-carry steel pocket clip

Push-button release for quick and easy bit access on the job

Convenient bottle opener for when the job is finished

Specifications

Type Knife Overall Length 7.44 in
Handle Color Orange Handle Type Slim
Handle Material Plastic Application Pocket Knife With Driver
UPC 783423021165

Packages

1 - UNIT - 1