Abbotsford
KLN44217

KLEIN TOOLS, INC 44217 Pocket Knife 3-3/8 in L x 1/8 in T Blade 440A Stainless Steel Drop Point

Price $50.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:44217

Description

Klein's new tool isn’t just a knife, it's a stripper and a driver too. This convenient pocket knife incorporates a No. 2 Phillips screwdriver, and a high quality stainless steel full-sized drop point blade with three wire stripping notches on the back of the blade. The Klein Tools® Electrician’s Pocket Knife is three tools in one, saving multiple trips to the tool bag.


Full sized, fine edge drop point blade made of 440A stainless steel

Three wire stripping notches on the back of the blade (sizes: 10 SLD/12 STR, 12 SLD/14 STR and 14 SLD/ 16 STR)

No. 2 Phillips driver, the most versatile size

Liner locking blade secures the blade when open

Screwdriver is liner locking and folds smartly into the handle

Rugged aluminum handle

Pocket clip for easy storage

Specifications

Brand Name Klein Tools Item Name Pocket Knife
Type Electrician, Folding, Lockable Blade Blade Size 3-3/8 in L x 1/8 in T
Blade Material 440A Stainless Steel Overall Length 10 in
Handle Color Gray Blade Finish Satin
Blade Type Drop Point Closed Length 4-3/4 in
Handle Type Ergonomic Handle Material Aluminum
Handle Length 4-9/16 in Includes (1) Blade
UPC 092644442179

Packages

1 - UNIT - 1