Abbotsford
KLN44321

KLEIN TOOLS, INC 44321 FLICKBLADE HAWKBILL FOLDING KNIFE

Price $29.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:44321

Description

Klein Tools FLICKBLADE Button Lock Hawkbill Pocket Knife is engineered for comfortable use with a lightweight everyday carry design. It's stainless steel hawkbill blade is precisely ground to have a sharp edge with long term edge retention. It features a low profile pocket clip for easy carry and storage. It's intuitive button lock design allows one handed quick flick open and close action.


EDC hawkbill pocket knife offers one handed flick open and close action

Stainless steel hawkbill blade offers a sharp edge with better edge retention

Specifications

Brand Name Klein Tools Item Name FLICKBLADE Hawkbill Folding Pocket Knife
Type Hawkbill Blade Material 9CR13MOV Steel
Overall Length 7.1 in Handle Color Orange
Blade Type Hawkbill Overall Width 0.85 inch
Closed Length 4.6 inch Handle Material Plastic; Steel
Includes FLICKBLADE, Button Lock, Pocket Clip Application Pocket Knife
UPC 092644440649

Packages

1 - UNIT - 1