Abbotsford

KLEIN TOOLS, INC 107-P Straight Trimmer Scissors, 7-Inch

Price $39.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:107-P

Description

Industrial quality scissors hold a keen edge even when switching from fine fabrics to heavier material. Trimmers cut fabric, canvas, felt, lining, silk, muslin, cord and almost any other material in the textile industry. Hot drop forged, Chrome over nickel plated. 7-1/2-Inch (19.1 cm) overall length. 3-1/2-Inch (8.9 cm) cut length.

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Trimmer Scissor Type Straight
Cutting Length 3-1/2 in Blade Material Carbon Steel
Blade Finish Chrome Over Nickel Plated Overall Length 7-1/2 in
Handle Type Right, Straight Blade Type Straight
Handle Material Metal Application Cuts Textiles, Construction Paper, Plastics and Scrapbooking Items
UPC 092644763274

Packages

1 - UNIT - 1