Abbotsford
KLN22002

KLEIN TOOLS, INC 22002 Utility Shear Extended Handle 2 in L Nickel-Chrome

Price $67.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:22002

Description

Nickel chrome plating resists corrosion and rusting. Broad, short jaws provide powerful cutting action. Extended handle provides comfort and cutting leverage. High leverage provides powerful cutting action for light metals, rubber and heavy fabrics. Cuts rubber, cables, light metal, wire metal screens, cordage, plastics and rope.


Scissors cut rubber, cables, light metal, wire metal screens, cordage, plastics and rope

Extended handle provides comfort and cutting leverage with 2-Inch (5 cm) cut length

One blade is serrated for non-slip cutting

Specifications

Brand Name Klein Tools Item Name Utility Shear
Type Large Broad Blade Overall Length 8-1/2 in
Blade Material Metal Blade Finish Nickel-Chrome
Handle Type Extended Handle Handle Color Yellow
Cutting Edge Length 2 in Weight 0.550 lb
Application For Cutting Light Metals, Rubber and Heavy Fabrics and Non-Slip Cutting Action UPC 092644220029

Packages

1 - UNIT - 1