Abbotsford
KLN22003

KLEIN TOOLS, INC 22003 Shear high-leverage 9"

Price $58.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:22003

Description

Nickel chrome plating resists corrosion and rusting. Extended handle provides comfort and cutting leverage. High leverage provides powerful cutting action for light metals, rubber and heavy fabrics.


High-Leverage Utility Shear crafted from hot-forged steel for long-lasting sharpness, with a corrosion-resistant nickel-chrome plating

Make precise cuts through various materials, ideal for professional and DIY tasks

Comfortable, ergonomic handles with an extended bottom ring for enhanced control during extensive cutting tasks

Serrated top edge for strong grip on materials and precise cuts

Proudly made in the USA, ensuring high-quality craftsmenship

Cut length of 3-Inch (7.6 cm)

Specifications

Brand Name Klein Tools Item Name Utility Shear
Type High-Leverage Overall Length 9 in
Blade Material Forged Steel Blade Finish Nickel Chrome Plated
Handle Type Straight Handle Material Plastic Coated
Handle Color Yellow Cutting Edge Length 3 in
Weight 0.49 lb Application Cutting of light metals, rubber and heavy fabrics
UPC 092644220036

Packages

1 - UNIT - 1