Abbotsford
KLN23010

KLEIN TOOLS, INC 23010 Trimmer bent 10-1/2"

Price $110.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:23010

Description

Nickel chrome plating resists corrosion and rusting. Extended handle provides comfort and cutting leverage. Cuts plastic, rubber, rubber roofing, roofing materials, cording, vinyl, fibreglass insulation and cloth materials.


Scissors cut plastic, rubber, rubber roofing, roofing materials, cording, vinyl, fiberglass insulation and cloth materials

Extended handle on bent trimmers provides comfort and cutting leverage on 4.5-Inch (11.4 cm) cut length

Adjustable bolt controls the tension

Nickel chrome plating for corrosion and rust resistance

Forged steel shear for a wide variety of cutting needs

Specifications

Brand Name Klein Tools Item Name Bent Trimmer
Type Bent Trimmers Overall Length 10-1/2 in
Blade Material Forged Steel Blade Finish Nickel Chrome Plated
Handle Type Straight Handle Material Plastic Coated
Handle Color Yellow Cutting Edge Length 4-1/2 in
Weight 0.99 lb Application Cuts Plastic, Rubber, Tar Paper, Cording, Vinyl, Fiberglass Insulation and Cloth Materials
UPC 092644230103

Packages

1 - UNIT - 1