Abbotsford

KLEIN TOOLS, INC 546C Rubber Flashing Scissor w/Curved Blade, 5-1/2-Inch

Price $36.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:546C

Description

Large bows and sleek narrow curved blades with extra sharp points. Used extensively in the automotive industry for trimming flash off rubber. Black Cushion-Grip™ handles.


Precision ground steel

Comfortable dipped handles with large rings

Curved narrow blades

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Flashing Scissor with Curved Blade Type Straight Blade, Standard, Screw Adjustment
Overall Length 5-1/2 in Blade Material Carbon Steel
Blade Finish Nickel-Plated Handle Type Straight
Cutting Edge Length 1-3/4 in Weight 0.09 lb
UPC 092644761119

Packages

1 - UNIT - 1