Abbotsford
KLN89556

KLEIN TOOLS, INC 89556 Tin Snips, 12-Inch

Price $49.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:89556

Description

Cut 3.5-Inch straight cuts and wide curves with Klein Tools Tin Snips. Excellent for tin, copper, aluminum, vinyl, 24 gauge steel and 28 gauge stainless steel. Cutting blades are made of high-carbon steel and are easily replaced. All steel construction provides long life and durability.


12-Inch long tool with high-carbon cutting blades

All steel construction for long life and durability

Easily replaceable cutting blades

Large handles to accommodate gloves

Specifications

Brand Name Klein Tools Item Name Hand Snip
Type Blunt, Left, Right, Straight Overall Length 12 in
Blade Material Steel Blade Finish Black
Handle Type Large Handle Material Steel
Cutting Edge Length 3-1/2 in Weight 1.000 lb
Application Aluminum,Copper,Stainless Steel,Steel,Tin,Vinyl UPC 092644690815

Packages

1 - UNIT - 1