Abbotsford
KLNGHTC5

KLEIN TOOLS, INC GHTC5 Threadclip, 4-1/2-Inch

Price $20.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:GHTC5

Description

Scissors with spring action open automatically. Chrome over nickel plated. 4-1/2-Inch (11.4 cm) overall length; 1-3/8-Inch (3.5 cm) cut length.


Scissors constructed of nickel plated carbon steel

Threadclips with spring action

Ball bearing design

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Thread Clip Type Straight Blade, Standard
Overall Length 4-1/2 in Blade Material Stainless Steel
Blade Finish Carbon Nickel Plated Handle Type Bent
Handle Material Molded Plastic Handle Color Silver
Cutting Edge Length 1-3/8 in Weight 0.16 lb
UPC 092644760853

Packages

1 - UNIT - 1