Abbotsford
KLNG507HC

KLEIN TOOLS, INC G507HC Auto Coner, Winders Shear, 7-Inch

Price $34.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:G507HC

Description

Scissors feature extra long handles and short blades. Used in the textile industry when working with looms. Highly durable scissors that also provide a comfortable grip.

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Winders Shear Type Auto Coner, Straight Blade, Standard
Overall Length 7-1/4 in Blade Material Carbon Steel
Blade Finish Nickel-Plated Handle Type Straight
Handle Material Metal Cutting Edge Length 1-3/8 in
Weight 0.22 lb UPC 092644760556

Packages

1 - UNIT - 1