Abbotsford
KLNG704HC

KLEIN TOOLS, INC G704HC Lightweight Threadclip, Plastic Handle, 4-5/8-Inch

Price $12.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:G704HC

Description

Scissors feature stainless steel blades, extra sharp points. Plastic molded body. 4-5/8-Inch (11.8 cm) overall length; 1-1/2-Inch (3.8 cm) cut length.


Stainless steel blades on lightweight threadclip resists rust and corrosion

Scissors have comfortable molded plastic body

Sharp points

Lightweight

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Thread Clip Type Lightweight, Straight Blade, Standard
Overall Length 4-5/8 in Blade Material Carbon Steel
Blade Finish Chrome Over Nickel Plated Handle Type Offset
Handle Material Plastisol Cutting Edge Length 1-1/2 in
Weight 0.06 lb UPC 092644760563

Packages

1 - UNIT - 1