Abbotsford

KLEIN TOOLS, INC HTC5 Threadclip, 4-1/2-Inch

Price $23.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:HTC5

Description

Scissors with spring action open automatically. Chrome over nickel plated. 4-1/2-Inch (11.4 cm) overall length; 1-3/8-Inch (3.5 cm) cut length.


Scissors constructed with nickel plated carbon steel

Specifications

Brand Name Klein Tools Item Name Thread Clip
Type Spring Action, Standard Overall Length 4-1/2 in
Blade Material Steel Blade Finish Chrome Over Nickel Plated
Handle Color Chrome Cutting Edge Length 1-3/8 in
Weight 0.16 lb Application For Cutting
UPC 092644761232

Packages

1 - UNIT - 1