Abbotsford
KLN108XB

KLEIN TOOLS, INC 108XB Straight Trimmer, Extra Blunt Tips, 7-3/4-Inch

Price $42.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:108XB

Description

Industrial quality scissors hold a keen edge even when switching from fine fabrics to heavier material. Trimmers cut fabric, canvas, felt, lining, silk, muslin, cord and almost any other material in the textile industry. Hot drop forged, chrome over nickel plated with extra blunt blade tips. 7-3/4-Inch (19.7 cm) overall length. 3-1/4-Inch (8.3 cm) cut length.

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Straight Trimmer Type Extra Blunt Tip, Straight Blade, Standard, Screw Adjustment
Overall Length 7-3/4 in Blade Material Carbon Steel
Blade Finish Chrome Over Nickel Plated Handle Type Bent
Handle Material Plastisol Cutting Edge Length 3-1/4 in
Weight 0.4 lb UPC 092644761157

Packages

1 - UNIT - 1