Abbotsford

KLEIN TOOLS 208K Bent Trimmer, Knife Edge, 8-Inch

Price $42.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:208K

Description

Klein Tools Cat. No. 208K Scissors is a bent trimmer for table top cutting. Knife edge makes fabric cutting easy. Highly durable scissors that also provide a comfortable grip.


Bent trimmer with knife edge for easy cutting

Bent handle reduces wrist strain

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Bent Trimmer Type Bolt Adjustment, Knife Edge, Straight Blade, Standard
Overall Length 8-1/4 in Blade Material Carbon Steel
Blade Finish Chrome Over Nickel Plated Handle Type Bent
Handle Material Plastisol Cutting Edge Length 3-1/2 in
Weight 0.38 lb UPC 092644761201

Packages

1 - UNIT - 1