Abbotsford
KLN209BLUP

KLEIN TOOLS 209-BLU-P Bent Trimmer w/Blue Coating, 9-Inch

Price $56.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:209-BLU-P

Description

Klein Tools Cat. No. 209BLUP scissors have bent, comfort grip handles that glide smoothly along flat surfaces and reduce strain on wrist. Precision ground blades produce a sharp, clean, uniform cut. Chrome over nickel-plated blades resist corrosion and rust. Cuts heavy textiles, construction paper, cardboard, and plastics. Hot forged steel trimmer. Made in USA. Length of cut is 4-Inch (10.2 cm). Overall length is 9-3/4-Inches (24.8 cm). Weight is 0.56-pound (0.25 kg).


Snip cuts great with precision ground, chrome over nickel blades

Resists corrosion and rust

Cuts heavy textiles, construction paper, cardboard and plastics

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Bent Trimmer Type Bolt Adjustment, Straight Blade, Standard, Screw Adjustment
Overall Length 9-3/4 in Blade Material Carbon Steel
Blade Finish Chrome Over Nickel Plated Handle Type Bent, Right Hand
Handle Material Plastisol Handle Color Blue
Cutting Edge Length 4 in Weight 0.600 lb
UPC 092644763311

Packages

1 - UNIT - 1