Abbotsford
KLN23011

KLEIN TOOLS, INC 23011 Bent Trimmer Straight 4-3/4 in L Nickel Chrome Plated

Price $122.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:23011

Description

Nickel chrome plating resists corrosion and rusting. Extended handle provides comfort and cutting leverage. Cuts felt lining, muslin, cord, rubber, abrasive materials and multiple layers of fabric.


Scissors cut fiberglass, felt lining, muslin, cord, rubber, abrasive materials, and multiple layers of fabric

Extended handle on bent trimmers provides comfort and cutting leverage

Durable cross section of blades for easy cutting of heavy belting and adjustable bolt for tension control

4.75-Inch (121 mm) cut length

Specifications

Brand Name Klein Tools Item Name Bent Trimmer
Type Bent Trimmers Overall Length 11-1/4 in
Blade Material Forged Steel Blade Finish Nickel Chrome Plated
Handle Type Straight Handle Material Plastic Coated
Handle Color Yellow Cutting Edge Length 4-3/4 in
Weight 1.2 lb Application Cuts Felt Lining, Muslin, Cord, Rubber, Abrasive Materials and Multiple Layers of Fabric
UPC 092644230110

Packages

1 - UNIT - 1