Abbotsford

KLEIN TOOLS, INC 7210 Bent Trimmer, Plastic Ambidex Handle, 8-1/4-Inch

Price $28.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:7210

Description

Scissors with bent handles that glide smoothly along flat surfaces and reduce strain on wrist. Precision ground high-quality Stainless Steel blades produce a sharp, clean, uniform cut. Locking nut and bolt design allows user to adjust blade tension maintaining optimum cutting performance. Versatile rings allow for right- or left-handed use. Cuts fabrics, paper, heavy textiles, construction paper, cardboard, and plastics. Stainless Steel trimmer. Length of cut is 3-3/8-Inch (8.6 cm). Overall length is 8-1/4-Inch (21 cm). Weight is 0.25 pounds (0.11 kg).


Scissors have stamped stainless steel precision ground blades

Ambidextrous use

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Bent Trimmer Type Straight Blade, Standard, Screw Adjustment
Overall Length 8-3/8 in Blade Material Carbon Steel
Blade Finish Chrome Over Nickel Plated Handle Type Ambidextrous, Straight
Handle Material Plastic Handle Color Blue
Cutting Edge Length 3-3/8 in Weight 0.24 lb
UPC 092644761744

Packages

1 - UNIT - 1