Abbotsford
KLN7310P

KLEIN TOOLS 7310-P Heavy Duty Bent Trimmer, Right-Handed, 11-Inch

Price $38.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:7310-P

Description

Scissors with extra-long blades and versatile rings cut more in one motion and provide greater comfort. Bent handles glide smoothly along flat surfaces and reduce strain on wrist. Precision ground, high-quality, stainless steel blades produce a sharp, clean, uniform cut. Cuts heavy textiles, construction paper, cardboard, plastics, and multiple layers of fabric. Stainless Steel trimmer. Length of cut is 4-3/4-Inch (12.1 cm). Overall length is 11-Inch (27.9 cm). Weight is 0.49 pounds (0.22 kg).


Scissors with stamped stainless steel precision ground blades

Heavy Duty Bent Trimmer designed for ambidextrous use

Cuts heavy textiles, construction paper, cardboard, plastics and multiple layers of fabric

Bent shear features a molded comfort handle

Engineered by Klein Cutlery

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Bent Trimmer Type Heavy Duty, Right-Handed, Straight Blade, Standard, Screw Adjustment
Overall Length 11 in Blade Material Stainless Steel
Handle Type Ambidextrous, Bent Handle Material Molded Plastic
Cutting Edge Length 4-3/4 in Weight 0.490 lb
UPC 092644763373

Packages

1 - UNIT - 1