Abbotsford
KLN9208P

KLEIN TOOLS, INC 9208-P Bent Trimmer, Lightweight, Synth Handle 8-1/4-Inch

Price $27.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:9208-P

Description

Scissors have ergonomic, versatile handles that allow for easy right- or left-handed use. Bent handles glide smoothly along flat surfaces and reduce strain on wrist. Precision ground high-quality Stainless Steel blades produce a sharp, clean, uniform cut. Cuts textiles, cardboard, plastic, and various craft material. Stainless Steel trimmer. Length of cut is 3-3/8-Inch (8.6 cm). Overall length is 8-1/4-Inch (21 cm). Weight is 0.22 pounds (0.10 kg).

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Bent Trimmer Type Lightweight, Straight Blade, Standard, Screw Adjustment
Overall Length 8-1/4 in Blade Material Stainless Steel
Blade Finish Chrome Over Nickel Plated Handle Type Ambidextrous, Bent
Handle Material Molded Plastic Handle Color Blue
Cutting Edge Length 3-3/8 in Weight 0.220 lb
UPC 092644763335

Packages

1 - UNIT - 1