Abbotsford
KLNG7135

KLEIN TOOLS, INC G7135 Straight Trimmer, Plastic Handle, 5-1/8-Inch

Price $23.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:G7135

Description

Scissors feature double sharp points for hard-to-reach areas. Ideal for detail work. Patent #409465. 5-1/8-Inch (13 cm) overall length; 2-Inch (5.1 cm) cut length.


Straight Trimmers are designed for ambidextrous use

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Straight Trimmer Type Straight Blade, Standard
Overall Length 5-1/8 in Blade Material Carbon Steel
Blade Finish Chrome Over Nickel Plated Handle Type Offset
Handle Material Plastic Cutting Edge Length 2 in
Weight 0.09 lb UPC 092644760594

Packages

1 - UNIT - 1