Abbotsford
KLNG7220

KLEIN TOOLS, INC G7220 Bent Trimmer, Plastic Handle Stainless, 8-7/8-Inch

Price $33.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:G7220

Description

Scissors with bent handles glide that smoothly along flat surfaces and reduce strain on wrist. Precision ground high-quality Stainless Steel blades produce a sharp, clean, uniform cut. Versatile rings allow for right- or left-handed use. . Stainless Steel trimmer. Length of cut is 3-3/8-Inch (8.6 cm). Overall length is 8-7/8-Inch (22.5 cm). Weight is 0.25 pounds (0.11 kg).


Scissors feature stamped stainless steel precision ground blades

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Bent Trimmer Type Straight Blade
Overall Length 8-7/8 in Blade Material Carbon Steel
Blade Finish Chrome Over Nickel Plated Handle Type Offset
Handle Material Plastic Cutting Edge Length 3-3/8 in
Weight 0.25 lb UPC 092644760600

Packages

1 - UNIT - 1