Abbotsford
KLNG8210LRXB

KLEIN TOOLS, INC G8210LRXB Bent Trimmer w/Ring, Extra Blunt, Serrated 10-Inch

Price $98.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:G8210LRXB

Description

Excellent for cutting Spectra, Kevlar, Dynema, and Vectran. Patented hard coat chrome increases the surface rockwell to 72C to help maintain edge life. Highly durable scissors that also provide a comfortable grip.


Industrial hard coat chrome

Surface Rockwell 72C

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Bent Trimmer with Ring Type Curved Blade, Extra Blunt, Serrated, Standard
Overall Length 10 in Blade Material Carbon Steel
Blade Finish Chrome Over Nickel Plated Handle Type Straight
Handle Material Metal Cutting Edge Length 3-3/4 in
Weight 0.89 lb UPC 092644761058

Packages

1 - UNIT - 1