Abbotsford
MIL48221901F

MILWAUKEE ELECTRIC TOOL 48-22-1901F Fastback™ Flip Utility Knife 2 in L Blade Metal Flip

Price $46.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-1901F

Description

The Milwaukee® FASTBACK™ Flip Utility Knife features 1-handed press-and-flip operation for 3X faster opening. Maximize productivity on the jobsite with the utility knife that easily activates with one hand. Tool-free blade changes let you make adjustments quickly and efficiently. The slim, lightweight, all-metal body takes up less space but stands up to jobsite abuse. The ergonomic shape gives you outstanding control. A wire-form belt clip makes it easy for you to store the knife on a belt or in a pocket without fraying the fabric. An integrated gut hook and wire stripper increase the knife's utility. Backed by a limited lifetime warranty, this FASTBACK knife confirms Milwaukee's commitment to best-in-class durability and innovative solutions for increased productivity.

Specifications

Brand Name Milwaukee Sub Brand Fastback™
Item Name Flip Utility Knife Type 2 Pack
Blade Size 2 in L Blade Material Metal
Overall Length 7.25 in Handle Color Red
Blade Finish Black Blade Type Flip
Handle Type Ergonomic Handle Material Metal
Handle Length 5.25 in Application For Stripping Wire
UPC 045242332649

Packages

1 - UNIT - 1