Abbotsford
MIL48221706

MILWAUKEE 48-22-1706 TAPE MEASURE KEYCHAIN2M / 6'

Price $7.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-1706

Description

6ft/2m Keychain Tape Measure is equipped with durable blade protection and a reinforced body for protection against damage. For added portability, a secure, heavy-duty keychain clip gives it the versatility to clip on belts and keychains. The Keychain Tape Measure is dual printed in Metric and SAE scales.

Specifications

Brand Name Milwaukee Item Name Keychain Tape Measure
Blade Length 6 ft Blade Material Steel
Measuring System Metric, SAE UPC 045242822898

Packages

12 - UNIT - (12)