Abbotsford
MIL48384257

MILWAUKEE 48-38-4257 Replacement Wheel for M12™ Brushless 1-1/4" - 2" Copper Tubing Cutter

Price $36.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-38-4257

Description

The MILWAUKEE® Replacement Wheel (2PK) is designed for use with the M12™ Brushless 1-1/4” – 2” Copper Tubing Cutter for the fastest, cleanest cuts. These blades are constructed with hardened steel for high performance when cutting copper pipe. The wheel’s convex design reduces chipping allowing for smooth cuts.


For use with M12™ Brushless 1-1/4” - 2” Copper Tubing Cutter

Fastest, clean cuts

Convex blade design reduces chipping

Optimized for copper

Specifications

Brand Name Milwaukee Tool Sub Brand M12™
Material Steel UPC 045242860869

Packages

1 - UNIT - 1