Abbotsford
KLN50046

KLEIN TOOLS 50046 CUTTER TUBING CONSTANTSEING 1-3/8IN

Price $49.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50046

Description

The Klein Tools Constant Swing Tubing Cutter is designed to cut copper and aluminum tubing, with an adjustable cut capacity ranging from 1/8-Inch to 1-3/8-Inch (3 to 34 mm) O.D. Equipped with a retractable telescoping deburring tool, post-cut clean up is quick and seamless. Free-spinning rollers and a durable, long-lasting blade offer smooth cutting, with a spare blade stored in the handle.

Specifications

Overall Length 6.4 in Handle Type Adjustment Knob
Weight 1.350 lb UPC 092644500466

Packages

1 - UNIT - 1