Description
1/2-Inch C-Style Copper Tubing Cutter. C-Style Tubing Cutter for use on 1/2-Inch (12 mm) copper tubing. External grooves for secure grip and stability while cutting. Durable blade for long-lasting cutting performance. Water drainage ports to prevent water accumulation and tool corrosion. Free-spinning rollers offer smooth cutting. Ultra-compact and durable design for working in tight spaces.
Specifications
| Brand Name | Klein Tools | Item Name | 1/2-Inch C-Style Copper Tubing Cutter |
| Type | Tubing Cutter | Overall Length | 2.2 inch (5.5 cm) |
| Cutting Capacity | 1/2'' (12 mm) I.D. | Blade Material | High Carbon Steel |
| Handle Type | C-Style | Weight | 2.7 oz (77 g) |
| Standards | 9CrSi | Application | Cutting Copper Tubing |
| UPC | 092644500558 |
Packages
| 1 - UNIT - 1 |