Abbotsford
KLN1005INS

KLEIN TOOLS, INC 1005-INS Crimping/Cutting Tool Insulated 9-3/4 in

Price $116.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1005-INS
Documents Documents

Description

Clearly marked with the official 1000-volt rating symbol. Two layers of insulation provide protection against electric shock. Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. Individually tested to exceed standards. Insulated crimping tool with tapered nose designed for working in confined spaces. Crimping dies marked for insulated or non-insulated solderless terminals and connectors. Integral guards help prevent hand contact with conductive parts. Custom US-made tool steel. Color: Orange. Overall length: 9-3/4".


Crimper crimps insulated and non-insulated 10-22 AWG solderless terminals and connectors

Cutting and Crimping Tool has two layers of insulation provide protection against electric shock

Individually tested to exceed the ASTM F1505-16(2021) and IEC 60900:2018 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol

Flame retardant, impact-resistant, bright orange outer coating

Wire cutter in nose that is tapered for working in confined spaces, and induction hardened cutting knives for long life

Hot-riveted joint for smooth action and no handle wobble

Forged steel for maximum durability

Integral guards help prevent hand contact with conductive parts

Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool

Specifications

Brand Name Klein Tools Item Name Crimping/Cutting Tool
Type Insulated Overall Length 9-3/4 in
Cutting Capacity 10 - 22 AWG Tool Material Hardened Steel
Handle Type 1-Component, Cushion Grip Handle Material High Dielectric Plastic
Handle Color Orange Standards IEC 60900 and ASTM F1505
Application 10-22 AWG UPC 092644742057

Packages

1 - UNIT - 1