Abbotsford
panct1550

PANDUIT CT-1550 CT-1550 Contour Crimp Controlled Cycle Tool

Price $532.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CT-1550

Description

Crimps most Panduit #22 – 10 AWG nylon and vinyl insulated terminals, splices, and disconnects. The tool has the red/blue pocket closest to the pivot which provides a reduced crimp effort for those who make red/blue terminations.

Specifications

Brand Name Panduit Sub Brand Contour Crimp™, Pan-Term®
Item Name Crimping Tool Type Manual
Overall Length 10.8 in Tool Material Steel
Application For Terminals, Spices and Disconnects UPC 074983532438

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok