Abbotsford
KLN68210

KLEIN TOOLS, INC 68210 WRENCH PIPE 10IN CASTIRON ADJUSTABLE

Price $31.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:68210

Description

Klein Tools 10-Inch Cast Iron Pipe Wrench delivers heavy duty performance with lightweight I-beam handle construction. The optimized jaw design provides no-slip-grip on pipes up to 1-1/2-Inch capacity with easy adjustment via twist knob operation. A contoured handle ensures secure hold during high torque applications. Clear size markings and convenient hang hole make this essential plumbing wrench perfect for professional pipe fitting tasks.

Specifications

Type Pipe Wrench Material Iron
Weight 1.980 lb Application Pipe Installation
UPC 092644682100

Packages

1 - UNIT - 1