Abbotsford
MIL48229202

MILWAUKEE 48-22-9202 WRENCH TORQUE 3/8INDRIVE CLK (20-100IN LBF)

Price $403.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9202

Description

The 3/8” Drive Click Torque Wrench with 20 – 100 ft·lbf of precise torque provides easy adjustment and high contrast markings for quick and accurate torque setting. The bold torque markings drive efficiency when adjusting the torque value, while the long lasting, laser etched markings ensure quality and durability over time. A strong break away feel and audible click give clear feedback when the target torque is reached. With a 4° arc swing, this wrench allows access in tight spaces, and its ±3% accuracy ensures consistent, reliable performance. The all-metal knurled handle provides a secure, comfortable grip for maximum control. The Milwaukee® Click Torque wrench is backed by a 2-year limited warranty.

Specifications

Item Name 3/8” Drive Click Torque Wrench ?(20-100 ft·lbf) Torque Ratio 20-100 ft·lbf (27.1-135.6 N·m)
Drive Size 3/8 in Accuracy ± 3% Accuracy
Color Black, Red UPC 045242394463

Packages

1 - UNIT - 1