×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL48390515

MILWAUKEE 48-39-0515 44-7/8" 10 TPI Deep Cut Band Saw Blade for Thick Metal

Price $228.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0515

Description

Milwaukee band saw blades are designed to maximize performance of any portable band saw that takes a 44-7/8 in. blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. With the Matrix II high speed steel, we extended the life of th blade in hard materials.


High Speed Steel Teeth For Maximum Durability

Alloy Backing Steel for Extended Blade Life

Precision Formed Teeth for Fast, Clean Cuts

25% More Cuts Per Charge

3X Life in Stainless Steel and other extreme metals.

44 7/8" Length - Fits any saw this size

Aggressive tooth design for 2X Faster cuts in Thick Metals

Cuts More Materials

Fastest cutting blade in thick, hard metals.

One blade for all metal thicknesses

Specifications

Brand Name Milwaukee Tool Blade Length 44.875 in
Blade Width 0.5 in Blade Thickness 0.02 in
Number of Teeth 628 UPC 045242539642

Packages

1 - UNIT - 1