Abbotsford
mil48390525

MILWAUKEE 48-39-0525 44-7/8" 18 TPI Deep Cut Band Saw Blade for Thin Metal

Price $228.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0525

Description

Milwaukee band saw blades are designed to maximize performance of any portable band saw that takes a 44-7/8 in. blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. With the Matrix II high speed steel, we extended the life of th blade in hard materials.


High Speed Steel Teeth For Maximum Durability

Alloy Backing Steel for Extended Blade Life

Precision Formed Teeth for Fast, Clean Cuts

25% More Cuts Per Charge

3X Life in Stainless Steel and other extreme metals.

44 7/8" Length - Fits any saw this size

Aggressive tooth design for 2X Faster cuts in Thick Metals

Cuts More Materials

Fastest cutting blade in thick, hard metals.

One blade for all metal thicknesses

Specifications

Brand Name Milwaukee Tool Blade Length 44.875 in
Blade Width 0.5 in Blade Thickness 0.02 in
Number of Teeth 807 UPC 045242539659

Packages

1 - UNIT - 1