Abbotsford
MIL48006251

MILWAUKEE 48-00-6251 6" 10 TPI TORCH™ with NITRUS™ Carbide Teeth SAWZALL® Blade for Conduit and Strut

Price $24.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-6251

Description

The MILWAUKEE® TORCH™ with NITRUS CARBIDE™ for Conduit, Strut, and other medium-thickness metals delivers the fastest cutting, and longest life with a breakthrough Carbide Technology. These NITRUS CARBIDE™ reciprocating saw blades are engineered to dissipate heat better than any other demolition blade for faster cutting. The TORCH™ with NITRUS CARBIDE™ for Medium metals delivers 2x life versus carbide teeth blades in rigid metal conduit. This 10TPI SAWZALL® blade is ideal for smooth, fast cuts and enhanced durability in conduit, strut, angle iron, and Stainless Steel.


Unmatched Life in Conduit and Strut.

NITRUS delivers the fastest cutting, longest life products with a breakthrough Carbide Technology

2X Life over Carbide Teeth Blades

Consistent speed over time in medium thickness metals

Optimized Performance in: conduit, strut, angle iron, and Stainless Steel

10 TPI for smooth, fast cuts and enhanced durability in medium thickness metals

½” Universal Tang

Made in USA

Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs

Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs

Specifications

Brand Name Milwaukee Tool Sub Brand TORCH™ NITRUS™ SAWZALL®
Blade Length 6 in Blade Thickness 0.05 in
Number of Teeth 60 UPC 045242854646

Packages

5 - UNIT - (5)