Abbotsford
mil49252272

MILWAUKEE 49-25-2272 DIAMOND MAX™ Diamond Grit Grout Removal Universal Fit Oscillating Multi-Tool Blade

Price $44.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-25-2272

Description

The MILWAUKEE® OPEN-LOK™ DIAMOND MAX™ Diamond Grit Grout Removal Oscillating Multi-Tool Blades deliver 15X longer life than standard carbide grit blades when removing grout. DIAMOND MAX™ Diamond Grit offers best-in-class performance with higher-grade diamonds for maximum heat and fracture resistance. The unique bonding process provides improved diamond retention. Designed with a curved edge, the blade shape allows for more control when cutting and faster grout removal. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools.


Diamond MAX™ Diamond Grit offers best-in-class performance with higher grade diamonds for maximum heat and fracture resistance

15X longer life than standard carbide grit blades

Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control

Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools

Unique bonding process for improved diamond retention

Protective black oxide coating for corrosion resistance

Long lasting laser etch for clear easy blade identification

Long lasting laser etching for clear and easy blade identification

Raised anchor and segmented design allows for flush cutting and cutting up to corners without overcut

1/8” Kerf

Specifications

Brand Name Milwaukee Tool Sub Brand OPEN-LOK™ DIAMOND MAX™
Color/Finish Black UPC 045242822621

Packages

1 - UNIT - 1