Abbotsford
MILIBOA2701

MILWAUKEE IBOA270-1 IMPERIAL BLADES™ ONE-FIT™ 2-1/2" Japanese Tooth Hardwood Blade,

Price $21.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBOA270-1

Description

Imperial Blades One Fitâ„¢ 2-1/2" Japanese Tooth Hardwood Blade is composed of high carbon steel (HCS) for medium-duty wood applications. The triple-ground Japanese tooth configuration offers up to 2X faster cuts than standard Imperial wood blades. This hardwood multi-tool blade is specifically engineered for precise, clean cuts in hardwood, wood, PVC, drywall, and other soft materials, not designed for metal contact. Popular projects include undercutting doors for tile or flooring installation, creating cutouts for floor registers, and trim work. Our One Fitâ„¢ anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45 & MM50 require the included adapter.


One Fit™ Anchor Fits All Major Brands of Non-STARLOCK™ Tools

Precision Cut Japanese Teeth for Precise Cuts and a Smooth Finish in Hardwood

For Cutting Hardwood, Wood, Drywall, PVC, and Other Soft Materials.

High Carbon Steel Blade

Black Oxide Finish Resists Corrosion

Laser Etched Markings For Easy Blade & Application Identification

2-1/2" Cutting Width

1-5/8" Max Plunge Depth

Made in the USA with global components

Specifications

Brand Name Imperial Sub Brand One Fit™
Color/Finish Black Oxide UPC 819846010216

Packages

1 - UNIT - 1