Abbotsford
MILIBOAT3371

MILWAUKEE IBOAT337-1 IMPERIAL BLADES™ ONE-FIT™ 2-1/2" STORM™ Titanium Bi-Metal Wood & Nails Blade,

Price $24.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBOAT337-1

Description

Imperial Blades One Fitâ„¢ 2-1/2" Storm Titanium Wood & Nails Blade is composed of durable bi-metal (BiM) combined with Storm Titanium coating for extended life and performance. The multi-tool blade features an alternating tooth pattern that offers fast and smooth cuts in nail-embedded wood and other non-ferrous metals. The bi-metal oscillating blade is ideal for wood & nails, copper pipe, wood, PVC, drywall, and more. Popular projects include removing trim without damage, cutting door and window casings, and crown moldings. Our One Fitâ„¢ anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45 & MM50 require the included adapter.


One Fit™ Anchor Fits All Major Brands of Non-Starlock Tools

STORM™ Titanium Coating for Extended Life & Performance

For Cuts in Wood w/ Nails, Wood, Drywall, & PVC

Bi-Metal allows you to cut softer metal fasteners such as nails, finish nails, and staples (Not recommended for hardened fasteners such as Screws)

Black Oxide Finish Resists Corrosion

Laser Etched Markings For Easy Blade & Application Identification

2-1/2" Cutting Width

1-5/8" Max Plunge Depth

Made in the USA with global components

Specifications

Brand Name Imperial Sub Brand One Fit™
Color/Finish Black UPC 819846010407

Packages

1 - UNIT - 1