×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MILIBSLTSP1

MILWAUKEE IBSLTSP-1 IMPERIAL BLADES™ STARLOCK™ 3-1/2" Oscillating Triangle Sanding Pad,

Price $17.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBSLTSP-1

Description

Imperial Blades Starlock™ 3-1/2" Oscillating Triangle Sanding Pad is an attachment accessory for sanding and fine finishing to be used in conjunction with Imperial sandpaper (sold separately). The hook & loop backing on the sanding pad and sandpaper makes changing grit or swapping sandpaper sheets very simple. The sanding pad includes integrated dust ports to work with vacuum attachments. Popular projects include removing excess wood, finish, and paint for faster surface removal in hard-to-reach areas such as windows, doors, shutters, and other furniture. Compatible with all Starlock™ multi-tools including Bosch, Fein, Makita, Metabo, Festool, and Flex. This blade also fits non-Starlock™ Milwaukee multi-tools.


Universal Starlock Mounting System for use with ALL Starlock Oscillating Multi-Tools

3-1/2" Triangle Shape

Vacuum Holes in the sanding pad to work with your tool compatible attachment

Laser Etched Markings For Easy Blade & Application Identification

Black Oxide Finish Resists Corrosion

Triangle Shape for Detail and Corner Sanding

Easy Sandpaper Changes with the Hook & Loop Backing

Durable Foam Pad

Also compatible with Milwaukee Tool non-Starlock multi-tools

Specifications

Brand Name Imperial Sub Brand Starlock™
Length 3-1/2 in Width 3-1/4 in
Thickness 1 in Material Plastic
UPC 819846015457

Packages

1 - UNIT - 1