Abbotsford
MIL49944505

MILWAUKEE 49-94-4505 Wheel cut-off type-27 A60T 4-1/2x0.045"

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:49-94-4505

Description

High performance abrasive wheels specifically designed for use on stationary (chop saws) and hand held (gas/electric saws) machines. Premium quality, abrasive, formulations for cutting applications in metal and masonry. Ideal for all gauges of drywall track, rebar, conduit, pipe and channels.


4-1/2 in. x .045 in. x 7/8 in.

A60T Type 27

Comprehensive offering for general purpose to specialized high performance applications

Consistent performance from wheel to wheel through superior manufacturing processes

Tested for balance, resulting in smooth, vibration free grinding and cutting

Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

Brand Name Milwaukee Wheel Diameter 4.5 in
Material Aluminum Sheet UPC 045242219094

Packages

1 - UNIT - 1