Abbotsford
MIL49162816

MILWAUKEE 49-16-2816 8” Edger Blade

Price $263.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2816

Description

The MILWAUKEE® 8" Edger Blade is engineered with durable steel to withstand concrete impacts while edging. This blade is made to last; designed with a rust-resistant coating for water protection. The edger blade features a Universal Fit Arbor, which fits all 1” arbors.


Withstands concrete impacts

Long life; rust resistant coating

Universal Fit: Fits all 1” arbors

8” diagonal length

Includes (50) 8” Edger Blades

Specifications

Brand Name Milwaukee Tool Width 1.0 in
UPC 045242293858

Packages

1 - UNIT - 1